PLATT logo

Industrial Mount Photo electric Control

Item #: 0655210
Cat #: PCR11
UPC: 079458997750
$604.15 EA
Company wide:
0 in stock

Overview

Solid State Relays - Industrial Mount Photo electric Control
The PCR Series of photo control is a combination of precision electronic circuitry, electromechanical output, and unique molded plastic housing. Designed and built to meet the demands of the most rigorous requirement of tower and obstruction lighting control, each unit is factory calibrated to meet FAA and FCC specifications. Electronic circuit, output contactor, and terminal block are all contained within front plastic housing. Edge support molded into the bottom edge of housing allows easy wiring of new and existing installations. Available with or without cast aluminum junction box. Operation: When the amount of light sensed falls below the actuation level for energization, the output relay energizes. Conversely, when the amount rises above the actuation level for de-energization, the output relay de-energizes.
Also known as: 079458997750, PCR11, LFUPCR11

Specifications

Volts AC: 120
Amps: 20
Material: Aluminum
Standards: California Proposition 65
Volts AC: 120
Material: Aluminum
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)