Mcr B250mbt713xkf Control Transform

Item #: 0655171

Cat #: B250MBT713XK

UPC: 784550479294

Company wide:
0 in stock
Documents & Guides
Micron; Control Transformer; Impervitran; Not Series 2, Encapsulated; Input Voltage: 200/220/440, 208/230/460, 240/480 V; Output Voltage: 23/110, 24/115, 25/120v; Maximum Output Current: 10.42/2.17 Amp; Insulation: Class 130 Deg C; Mounting: 3.750 In Length X 3.750 In Width Hole Spacing; Length: 4.380 In; Width: 4.500in; Height: 4.400 In; Ce Marked: No; Group: J; Installation: Secondary Fuse Clips Installed; Kva Rating: 0.25 Kva

Overview

Micron; Control Transformer; Impervitran; Not Series 2, Encapsulated; Input Voltage: 200/220/440, 208/230/460, 240/480 V; Output Voltage: 23/110, 24/115, 25/120v; Maximum Output Current: 10.42/2.17 Amp; Insulation: Class 130 Deg C; Mounting: 3.750 In Length X 3.750 In Width Hole Spacing; Length: 4.380 In; Width: 4.500in; Height: 4.400 In; Ce Marked: No; Group: J; Installation: Secondary Fuse Clips Installed; Kva Rating: 0.25 Kva
Also known as: 784550479294, B250MBT713XK, MCNB250MBT713XKF

Specifications

No Specifications Available