Appliance Lamp, 6 Watt, 155 Volt, S6, Candelabra Base

Item #: 0655155

Cat #: 6S6-155

UPC: 043168113748

Company wide:
0 in stock
Documents & Guides
Appliance Lamp, 6 Watt, 155 Volt, S6, Clear, Candelabra Base, 1 per SKU, 240 per Carton *GE Current Product Code 11374*

Overview

Appliance Lamp, 6 Watt, 155 Volt, S6, Clear, Candelabra Base, 1 per SKU, 240 per Carton *GE Current Product Code 11374*

GE Current makes the future brighter by delivering the most sustainable and highest-quality connected lighting solutions.

Also known as: 043168113748, 6S6-155, CUR6S6155VI

Specifications

Lumens: 38
Color Rendering Index (CRI): 100
Wattage: 6
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 38
Wattage: 6
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)