Grounding Pigtail, Captive GSH Ground Screw, 8" Long

Item #: 0655116

Cat #: 20029

UPC: 780321200296

$ 57.82 EA
Company wide:
14 in stock
Documents & Guides
Grounding Pigtail, Ring Terminal, Captive GSH Ground Screw, Length: 8"

Overview

Grounding Pigtail, Ring Terminal, Captive GSH Ground Screw, Length: 8"
Also known as: 780321200296, 20029, EPC20029

Specifications

Color: Green
Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Color: Green
Length: 8 in
Material: Copper
Allowable Gauge Range: 12