Pad Mount Base 24 In.

Item #: 0655058

Cat #: CP-24PDMNT-CALT

UPC: 784572164871

$ 244.50 EA
Company wide:
0 in stock
Documents & Guides
Milbank Cp-24pdmnt-calt pad Mount Base 24 In.

Overview

Milbank Cp-24pdmnt-calt pad Mount Base 24 In.
Also known as: 784572164871, CP-24PDMNT-CALT, MLBCP24PDMNTCALT

Specifications

Standards: California Proposition 65
Standards: California Proposition 65