
1/2",FM 7, Type T Conduit Body, Aluminum
Item #: 0655024
Cat #: PA0500T17SA
UPC: 847656060565
Call for price
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: T, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.
Also known as: 847656060565, PA0500T17SA, CLBPA0500T17SA
Specifications
| Diameter: | 1/2 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Aluminum |
| Diameter: | 1/2 in |
| Material: | PVC Coated Aluminum |
| Family / Style: | Form 7 |