
1-1/4", FM 7, LB, PVC Coated Conduit Body
Item #: 0655021
Cat #: PV1200LB47
UPC: 847656073923
$ 287.19 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LB, FM7, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.
Also known as: 847656073923, PV1200LB47, CLBPV1200LB47
Specifications
| Diameter: | 1 1/4 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Malleable Iron |
| Family / Style: | Form 7 |