2", FM 7, LB, PVC Coated Conduit Body

Item #: 0655018

Cat #: PV2000LB67

UPC: 847656075996

$ 516.94 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket

Overview

Conduit Body, Type: LB, FM7, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket

Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.

Also known as: 847656075996, PV2000LB67, CLBPV2000LB67

Specifications

Family / Style: Form 7
Diameter: 2 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 2 in