Paddle Fan, 3-Blade, 56", White

Item #: 0654869

Cat #: HF956W

UPC: 030844006043

Company wide:
0 in stock
Documents & Guides
Paddle Fan, Blades: 3, Length: 56 inch, Color: White

Overview

Paddle Fan, Blades: 3, Length: 56 inch, Color: White
Also known as: 030844006043, HF956W, EMRHF956W

Specifications

Color: White
Width: 56 in
Color: White
Width: 56 in