C-h Dh362nwkw Safety Sw 60amp NEMA

Item #: 0654868

Cat #: DH362NWKW

UPC: 782114022627

$ 4762.62 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x, Upper Viewing Window

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x, Upper Viewing Window
Also known as: 782114022627, DH362NWKW, CUTDH362NWKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 4X