Safety Switch, 60A,3P,600V/250DC, HD Fusible, NEMA 4X

Item #: 0654867

Cat #: DH362FWKX

UPC: 782114224199

$ 5538.22 EA
Company wide:
0 in stock
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x, Stainless Steel Enclosure And Mechanism

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x, Stainless Steel Enclosure And Mechanism
Also known as: 782114224199, DH362FWKX, CUTDH362FWKX

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60