30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0654851

Cat #: 10250T589C63-1X

UPC: 782114705643

$ 564.57 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Side-lighted Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 24 Vac, 1no, 1nc, With Legend Plate

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Side-lighted Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 24 Vac, 1no, 1nc, With Legend Plate
Also known as: 782114705643, 10250T589C63-1X, CUT10250T589C631X

Specifications

Size: 40 mm
Material: Aluminum
Size: 40 mm
Material: Aluminum