C-h S20n08a02n Buck Boost Transform

Item #: 0654832

Cat #: S20N08A02N

UPC: 786680383366

$ 1502.43 EA
Company wide:
0 in stock
Documents & Guides
2 Kva Rating, 1-phase, Buck-boost General Purpose Transformer, Sand And Resin Encapsulated, 240 X 480v, 24/48v, 115 Degree C, Aluminum Windings

Overview

2 Kva Rating, 1-phase, Buck-boost General Purpose Transformer, Sand And Resin Encapsulated, 240 X 480v, 24/48v, 115 Degree C, Aluminum Windings
Also known as: 786680383366, S20N08A02N, CUTS20N08A02N

Specifications

Volt Amps: 2kVA
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 2kVA
Phase: 1
Type: Buck - Boost, Transformer
Primary Voltage: 240/480