HDST, 60 A, NEMA 4X, 600 V, 3-pole

Item #: 0654822

Cat #: DH362FWKW

UPC: 786679160978

$ 4590.14 EA
Company wide:
0 in stock
Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, enhanced visible blades, 60 A, NEMA 4X, 304 stainless steel, Class H, Three-pole, Three-wire, 600 V, Max Hp: 20, 25/ 30, 50 hp (1/3PH @480, 600 V), #14-#2 Cu/Al

Overview

Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, enhanced visible blades, 60 A, NEMA 4X, 304 stainless steel, Class H, Three-pole, Three-wire, 600 V, Max Hp: 20, 25/ 30, 50 hp (1/3PH @480, 600 V), #14-#2 Cu/Al

ES-CDPA-Eaton Enhanced Visible Blade Safety Switches

Also known as: 786679160978, DH362FWKW, CUTDH362FWKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60