Core & Coil Ballast, Low Pressure Sodium, 35/55W, 120-277V

Item #: 0654790

Cat #: 71A0490001D

UPC: 781087025567

Call for price
Company wide:
0 in stock
Documents & Guides
Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 35/55, 120-277 Volt, ANSI Code: L70/L71

Overview

Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 35/55, 120-277 Volt, ANSI Code: L70/L71
Also known as: 781087025567, 71A0490001D, ADV71A0490001D

Specifications

Wattage: 35, 55
Type: Probe
ANSI Code: L71, L70
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 35, 55
ANSI Code: L71, L70
Volts AC Range: 120 - 277
Type: Probe
Light Technology: HID