660W 4 Light Cluster w/ 12" Leads

Item #: 0654780

Cat #: 90-464

UPC: 045923904646

Company wide:
0 in stock
Documents & Guides
Phenolic 4-Light Cluster Socket; 1-3/4" 1/8 IP Threaded Top Bracket With 1/2" Nipple; 12" AWM B/W Leads 105C; 660W; 250V

Overview

Phenolic 4-Light Cluster Socket; 1-3/4" 1/8 IP Threaded Top Bracket With 1/2" Nipple; 12" AWM B/W Leads 105C; 660W; 250V
Also known as: 045923904646, 90-464, SAT90464

Specifications

Material: Phenolic
Wattage: 660
Volts AC: 250
Material: Phenolic
Volts AC: 250
Wattage: 660