Panel For Enclosure, 9" x 6", N Series, Aluminum

Item #: 0654776

Cat #: BP96AL

UPC: 785928104183

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 9" x 6", N Series, Aluminum

Overview

Panel For Enclosure, 9" x 6", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928104183, BP96AL, STBBP96AL

Specifications

Width: 6 in
Height: 9 in
Material: Aluminum
Width: 6 in
Material: Aluminum
Height: 9 in