Programmable Thermostat White

Item #: 0654765

Cat #: 1F80-0261

UPC: 786710535680

$ 84.99 EA
Company wide:
55 in stock
Programmable Thermostat, Heat/Cool, 30V AC, Optional Battery, Horizontal Mount, Program Options: 5+1+1 Day, Temperature Range: 45°F to 90°F, Color: White.

Overview

Programmable Thermostat, Heat/Cool, 30V AC, Optional Battery, Horizontal Mount, Program Options: 5+1+1 Day, Temperature Range: 45°F to 90°F, Color: White.
Also known as: 786710535680, 1F80-0261, WHI1F800261

Specifications

Volts AC: 30
Color: White
Mounting: Horizontal
Volts AC: 30
Mounting: Horizontal
Color: White