Interlink Cable, 18", Black

Item #: 0654758

Cat #: QL-18BK

UPC: 782042514072

Call for price
Company wide:
0 in stock
Documents & Guides
18" Interlink Cable for CSL fixtures - Black

Overview

18" Interlink Cable for CSL fixtures - Black

Low profile CounterAttack series with integral dimmable electronic driver provides even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in four lengths and three finishes.

Also known as: 782042514072, QL-18BK, CSLQL18BK

Specifications

Color: Black
Length: 18 in
Color: Black
Length: 18 in