3 Pin, Micro Cordset

Item #: 0654755

Cat #: CSAR3F3CY1805

UPC: 782116143306

$ 108.44 EA
Company wide:
3 in stock
Documents & Guides
Micro Cordset, 3 Pin, Single-Ended, Female Right Angle Connector, PVC Jacket, AC, 3-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Green, Red/Black, Red/White. 12 mm (M12) Receptacle. 18AWG.

Overview

Micro Cordset, 3 Pin, Single-Ended, Female Right Angle Connector, PVC Jacket, AC, 3-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Green, Red/Black, Red/White. 12 mm (M12) Receptacle. 18AWG.

Finish your sensor installation with high quality connector cables from Eaton’s Electrical Sector. Our Global Plus line is designed to give you everything you want without paying extra for the features you don’t want. It includes a wide variety of single- and double-connector cables. Custom lengths are available upon request from the factory. Most connector cable models are built with economical PVC cable jackets and are wellsuited to most industrial applications where minimal dynamic stress is placed on the cable in normal machine operation. Models with PUR jackets are available for applications where the cable is frequently flexed during normal machine operation, or where resistance to abrasion, oils, cutting fluids, and/or other chemicals is required.

Also known as: 782116143306, CSAR3F3CY1805, CUTCSAR3F3CY1805

Specifications

Gender: Female
Type: 3-Pin, Right Angle Connector, Single-Ended, Micro
Length: 16.4 ft
IP/NEMA Rating: IP67
Color: Yellow
Gender: Female
Length: 16.4 ft
Color: Yellow
Type: 3-Pin, Right Angle Connector, Single-Ended, Micro
IP/NEMA Rating: IP67