Zinc Die Cast Ground Clamp

Item #: 0654660

Cat #: GPCZ2-1-C

UPC: 074983662524

Call for price
Company wide:
0 in stock
Documents & Guides
Zinc grounding clamp, #10 SOL - #2 STR conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.

Overview

Zinc grounding clamp, #10 SOL - #2 STR conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.
Also known as: 074983662524, GPCZ2-1-C, PDTGPCZ21C

Specifications

Material: Zinc
Type: Grounding Clamp
Material: Zinc
Type: Grounding Clamp