Bronze Ground Pipe Clamp w/ JKT Hub for

Item #: 0654633

Cat #: GPCW6-1-12-L

UPC: 074983669134

Call for price
Company wide:
0 in stock
Bronze grounding clamp with conduit hub and swivel, #10 SOL - #6 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1/2" - 3/4" (12.7mm - 19.1mm) EMT 1/2" (12.7mm) rigid conduit hub size, 1.65" (41.9mm) pipe clamp screw length.

Overview

Bronze grounding clamp with conduit hub and swivel, #10 SOL - #6 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1/2" - 3/4" (12.7mm - 19.1mm) EMT 1/2" (12.7mm) rigid conduit hub size, 1.65" (41.9mm) pipe clamp screw length.
Also known as: 074983669134, GPCW6-1-12-L, PDTGPCW6112L

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp