Laser Printable, Turn-Tell, Polyester, 1

Item #: 0654585

Cat #: R100X225X3J

UPC: 074983976423

Call for price
Company wide:
0 in stock
Documents & Guides
The laser/ink jet, self-laminating Turn-Tell label made of polymer has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.75" (19.1 mm

Overview

The laser/ink jet, self-laminating Turn-Tell label made of polymer has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.75" (19.1 mm
Also known as: 074983976423, R100X225X3J, PDTR100X225X3J

Specifications

Color: Green
Material: Polymer
Type: Label
Color: Green
Type: Label
Material: Polymer