MC 3P MFE 12' 16/3 PVC

Item #: 0654551

Cat #: 113020A01F120

UPC: 781725531269

$ 59.83 EA
Company wide:
12 in stock
Documents & Guides
Mini-Change« A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), 16 AWG, PVC Cable, 3.66m (12.0') Length

Overview

Mini-Change« A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), 16 AWG, PVC Cable, 3.66m (12.0') Length

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725531269, 113020A01F120, WOO113020A01F120

Specifications

Type: Connection Cable, Double Ended, Mini Change
Amps: 13
Conductors: 3
Mounting: Device
Volts DC: 600
Jacket: PVC, Polyvinyl Chloride
Length: 12 ft
Material: PVC
Volts AC: 600
Gauge: 16 AWG
Gender: Female/Male
Color: Yellow
Type: Connection Cable, Double Ended, Mini Change
Conductors: 3
Volts DC: 600
Length: 12 ft
Volts AC: 600
Gender: Female/Male
Amps: 13
Mounting: Device
Jacket: PVC, Polyvinyl Chloride
Material: PVC
Gauge: 16 AWG
Color: Yellow