5/8" Carriage Bolt

Item #: 0654499

Cat #: 8872

UPC:

Company wide:
0 in stock
Documents & Guides
Double Arming Bolt. Size: 5/8" Diameter, 22" Bolt Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Double Arming Bolt. Size: 5/8" Diameter, 22" Bolt Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: 8872, SPM8872

Specifications

Diameter: 5/8 in
Length: 22 in
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 22 in