3/4" Machine Bolt

Item #: 0654494

Cat #: 8912

UPC:

Company wide:
0 in stock
Documents & Guides
Machine Bolt. Size: 3/4" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Machine Bolt. Size: 3/4" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: 8912, SPM8912

Specifications

Diameter: 3/4 in
Length: 12 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 12 in