2" PVC Coated Split Coupling

Item #: 0654447

Cat #: PV2000TCC6

UPC: 847656076276

$ 472.60 EA
Company wide:
0 in stock
Documents & Guides
Split Coupling, Size: 2 inch, Material: PVC Coated Steel.

Overview

Split Coupling, Size: 2 inch, Material: PVC Coated Steel.
Also known as: 847656076276, PV2000TCC6, CLBPV2000TCC6

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel