Rigid Coupling, 2", PVC Coated Steel

Item #: 0654446

Cat #: PV2000CP00

UPC: 847656053802

$ 38.63 EA
Company wide:
185 in stock
Documents & Guides
Coupling, 2 Inch, PVC Coated Steel

Overview

Coupling, 2 Inch, PVC Coated Steel

PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.

Also known as: 847656053802, PV2000CP00, CLBPV2000CP00

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel