Chandelier, 3 Light, 100W, Heirloom Bronze

Item #: 0654382
Cat #: 31060-782
UPC: 785652031069
Call for price
Company wide:
0 in stock
Documents & Guides
Chandelier, Sussex, Size: 22x20", 100W, 120V, 3 Lamps, Medium A, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Heirloom Bronze.

Overview

Chandelier, Sussex, Size: 22x20", 100W, 120V, 3 Lamps, Medium A, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Heirloom Bronze.
Also known as: 785652031069, 31060-782, SEA31060782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100
Diameter: 22 in
Type: Chandelier
Color: Heirloom Bronze
Wattage: 100
Type: Chandelier
Base: Medium Screw (E26)
Diameter: 22 in

Customer Reviews

No reviews for this product
(0)