Item #: 0654360

Cat #: LPMG12

UPC: 079458996593

$ 20.46 EA
Company wide:
0 in stock
Documents & Guides
Symcom LPMG12 GREEN LED

Overview

Symcom LPMG12 GREEN LED

The LCS10T12 connected to the LPM12 or LPMG12 indicator is a low cost, easy to use, go/no-go indication system for the remote monitoring of current flow. The LCS10T12 is installed on an adequately insulated wire of the monitored load. Its 12in. (30.4cm) leads are connected to the LPM12 or LPMG12 panel mount indicator directly or via customer supplied wires up to 500 feet (152.4m) long. See datasheet to operation details.

Also known as: 079458996593, LPMG12, LFULPMG12

Specifications

Depth: 3 1/2 in
Mounting: Vertical
Gangs: 1
Color: Bronze
Standards: California Proposition 65
Depth: 3 1/2 in
Gangs: 1
Standards: California Proposition 65
Mounting: Vertical
Color: Bronze