TB RCS10-10FLX HEAT-SHR LKG FORK TE

Item #: 0654357

Cat #: 108842207H2SS

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BESA 108 842207 H2 SS (2)26W

Overview

BESA 108 842207 H2 SS (2)26W
Also known as: 108842207H2SS, BSA108842207H2SS

Specifications

Knockout Diameter: 3/4 in
Mounting: Vertical
Color: Gray
Depth: 2 in
Gangs: 1
Standards: California Proposition 65
Finish: Bronze
Knockout Diameter: 3/4 in
Color: Gray
Gangs: 1
Finish: Bronze
Mounting: Vertical
Depth: 2 in
Standards: California Proposition 65