Meter Base, 320A, 600VAC, 7 Jaw, Lever Bypass, OH/UG, Closing Plate

Item #: 0654344

Cat #: U2594-X

UPC: 784572135529

$ 1005.73 EA
Company wide:
0 in stock
Documents & Guides
Meter Base, 320 Amp, 7 Jaw, Ringless, 600 Volt AC, 3-Phase, OH/UG Service, Closing Plate, 3/8 Inch Studs Connector, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 320 Amp, 7 Jaw, Ringless, 600 Volt AC, 3-Phase, OH/UG Service, Closing Plate, 3/8 Inch Studs Connector, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The Milbank MLBU2594-X 4 terminal ringless meter socket is rated up to 600 volts and features a powder coat finish.

Also known as: 784572135529, U2594-X, MLBU2594X

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Type: Meter Base
Standards: California Proposition 65
Amps: 320
Mounting: Surface
Standards: California Proposition 65
Phase: 3
Type: Meter Base