Y48M28T30SS 30KVA TRANSFORMER EPOXY EN

Item #: 0654330

Cat #: Y48M28T30SS

UPC: 786680000171

$ 13515.43 EA
Company wide:
0 in stock
Documents & Guides
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 4 at -2.5% fcbn, sv: 208y/120v, 115¦c, 30 kva, al windings, frame: 243, indoor-outdoor.

Overview

Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 4 at -2.5% fcbn, sv: 208y/120v, 115¦c, 30 kva, al windings, frame: 243, indoor-outdoor.

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680000171, Y48M28T30SS, CUTY48M28T30SS

Specifications

Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480
Volt Amps: 30kVA