Load Center, Main Lug, 400A, 120/240V, 1PH, 42/42, NEMA 1

Item #: 0654287

Cat #: CH42PL400

UPC: 782113342948

Company wide:
0 in stock
400 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 42-Space, 42-Circuit, Copper Bus, NEMA 1

Overview

400 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 42-Space, 42-Circuit, Copper Bus, NEMA 1
Also known as: 782113342948, CH42PL400, CUTCH42PL400

Specifications

Spaces: 42
Family / Style: CH
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Spaces: 42
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Family / Style: CH
Mounting: Surface
Phase: 1
Circuits: 42