Zinc Die Cast Ground Clamp, Junior Style

Item #: 0654284

Cat #: GPCJ2-1-C

UPC: 074983662555

Call for price
Company wide:
0 in stock
Bronze grounding clamp, Light duty, #10 SOL - #2 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.

Overview

Bronze grounding clamp, Light duty, #10 SOL - #2 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.
Also known as: 074983662555, GPCJ2-1-C, PDTGPCJ21C

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp