
Service Entrance Cable, SE-R, Al, 250-250-250-250 kcmil, Cut to Length
Item #: 0654275
Cat #: 2504SERGX100O
UPC: 739373937759
$ 11.55 FT
Company wide:
823
in stock
Documents & Guides
Service Entrance Cable, Type SE-R, Aluminum, 250-250-250-250 kcmil, 3/0 AWG Bare Ground, Cut to Length, 600 Volts
Overview
Service Entrance Cable, Type SE-R, Aluminum, 250-250-250-250 kcmil, 3/0 AWG Bare Ground, Cut to Length, 600 Volts
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: 739373937759, 2504SERGX100O, 2504SERGX1000
Specifications
| Gauge: | 250 kcmil |
| Length: | Cut to Length |
| Conductors: | 4 |
| Gauge: | 250 kcmil |
| Conductors: | 4 |
| Length: | Cut to Length |