Bronze Ground Pipe Clamp w/ Swivel for B

Item #: 0654256

Cat #: GPCH4/0-1-L

UPC: 074983669196

Company wide:
0 in stock
Documents & Guides
Bronze grounding clamp, heavy duty, #8 SOL - 4/0 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.

Overview

Bronze grounding clamp, heavy duty, #8 SOL - 4/0 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.
Also known as: 074983669196, GPCH4/0-1-L, PDTGPCH401L

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp