Bronze Ground Pipe Clamp w/ Swivel for B

Item #: 0654254

Cat #: GPCH4/0-1D-L

UPC: 074983669189

Call for price
Company wide:
0 in stock
Bronze grounding clamp, heavy duty, direct burial #8 SOL - 4/0 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.

Overview

Bronze grounding clamp, heavy duty, direct burial #8 SOL - 4/0 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.
Also known as: 074983669189, GPCH4/0-1D-L, PDTGPCH401DL

Specifications

Type: Direct Burial, Grounding Clamp
Material: Bronze
Type: Direct Burial, Grounding Clamp
Material: Bronze