1500W 240V Baseboard Heater, 6ft, Navaho White

Item #: 0654237

Cat #: 2546NW

UPC: 098319720740

$ 121.70 EA
Company wide:
0 in stock
Electric Baseboard Heater - 2500 Series, 1500/1128W, 240/208V, 72 in, Navaho White

Overview

Electric Baseboard Heater - 2500 Series, 1500/1128W, 240/208V, 72 in, Navaho White
Also known as: 098319720740, 2546NW, QMK2546NW

Specifications

Wattage: 1500, 1128
Length: 72 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 1128
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 240, 208