Heavy Duty Box with Lid, 17" x 30" x 12"

Item #: 0654227

Cat #: 17301396

UPC: 800246125723

$ 946.92 EA
Company wide:
18 in stock
Documents & Guides
Heavy Duty Box with Lid, 17 x 30 x 12 Inch, Lid Marked: "Electric", Includes: Penta Bolts.

Overview

Heavy Duty Box with Lid, 17 x 30 x 12 Inch, Lid Marked: "Electric", Includes: Penta Bolts.

Cover comes standard with permanent markings for manufacturer, load rating, model size and manufacturing location. 

Also known as: 800246125723, 17301396, OLD17301396, traffic rated pull box, Traffic rated Christy box

Specifications

Material: Polymer Concrete
Width: 17 in
Height: 30 in
Depth: 12 in
Material: Polymer Concrete
Height: 30 in
Width: 17 in
Depth: 12 in