Heavy Duty Bronze Ground Pipe Clamp w/ H

Item #: 0654197

Cat #: GPCH3/0-2-1-Q

UPC: 074983661770

Call for price
Company wide:
0 in stock
Documents & Guides
Bronze grounding clamp for conduit with guillotine, heavy duty, #10 SOL - 3/0 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 1" (25.4mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.

Overview

Bronze grounding clamp for conduit with guillotine, heavy duty, #10 SOL - 3/0 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 1" (25.4mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.
Also known as: 074983661770, GPCH3/0-2-1-Q, PDTGPCH3021Q

Specifications

Material: Bronze
Material: Bronze