Heavy Duty bronze water pipe ground pipe

Item #: 0654162

Cat #: GPCH2-6-X

UPC: 074983663538

Call for price
Company wide:
0 in stock
Bronze grounding clamp, heavy duty base, #10 SOL - #2 STR AWG conductor size range, 4 1/2" - 6" (114.3mm - 152.4mm) iron pipe size, 5.20" (132.1mm) pipe clamp screw length.

Overview

Bronze grounding clamp, heavy duty base, #10 SOL - #2 STR AWG conductor size range, 4 1/2" - 6" (114.3mm - 152.4mm) iron pipe size, 5.20" (132.1mm) pipe clamp screw length.
Also known as: 074983663538, GPCH2-6-X, PDTGPCH26X

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp