Heavy Duty bronze water pipe ground pipe

Item #: 0654157

Cat #: GPCH2-4-E

UPC: 074983669332

Call for price
Company wide:
0 in stock
Bronze grounding clamp, heavy duty base, #10 SOL - #2 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 4.25" (108.0mm) pipe clamp screw length.

Overview

Bronze grounding clamp, heavy duty base, #10 SOL - #2 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 4.25" (108.0mm) pipe clamp screw length.
Also known as: 074983669332, GPCH2-4-E, PDTGPCH24E

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp