Heavy Duty bronze water pipe ground pipe

Item #: 0654146

Cat #: GPCH2-2-L

UPC: 074983669233

Call for price
Company wide:
0 in stock
Documents & Guides
Bronze grounding clamp, heavy duty base, #10 SOL - #2 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 2.22" (56.4mm) pipe clamp screw length.

Overview

Bronze grounding clamp, heavy duty base, #10 SOL - #2 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 2.22" (56.4mm) pipe clamp screw length.
Also known as: 074983669233, GPCH2-2-L, PDTGPCH22L

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp