Heavy Duty Bronze Water Pipe Ground Pipe

Item #: 0654135

Cat #: GPCH2-1-C

UPC: 074983661350

Call for price
Company wide:
0 in stock
Documents & Guides
Bronze grounding clamp, heavy duty base, #10 SOL - #2 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.

Overview

Bronze grounding clamp, heavy duty base, #10 SOL - #2 STR AWG conductor size range, 1/2" - 1" (12.7mm - 25.4mm) iron pipe size, 1.65" (41.9mm) pipe clamp screw length.
Also known as: 074983661350, GPCH2-1-C, PDTGPCH21C

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp