
Heavy Duty Bronze Ground Pipe Clamp w/ H
Item #: 0654124
Cat #: GPCH2/0-6-12-X
UPC: 074983661527
Call for price
Company wide:
0
in stock
Bronze grounding clamp for conduit with guillotine, heavy duty, #10 SOL - 2/0 STR AWG conductor size range, 4 1/2" - 6" (114.3mm - 152.4mm) iron pipe size,1/2" (12.7mm) conduit hub size, 5.20" (132.1mm) pipe clamp screw length.
Overview
Bronze grounding clamp for conduit with guillotine, heavy duty, #10 SOL - 2/0 STR AWG conductor size range, 4 1/2" - 6" (114.3mm - 152.4mm) iron pipe size,1/2" (12.7mm) conduit hub size, 5.20" (132.1mm) pipe clamp screw length.
Also known as: 074983661527, GPCH2/0-6-12-X, PDTGPCH20612X
Specifications
| Material: | Bronze |
| Type: | Grounding Clamp |
| Material: | Bronze |
| Type: | Grounding Clamp |