3/4" NPT Locknut Black

Item #: 0654095

Cat #: 234PA/SW

UPC:

$ 0.78 EA
Company wide:
60 in stock
Documents & Guides
Locknut, Size: 3/4 Inch NPT. Material: Plastic. Color: Black.

Overview

Locknut, Size: 3/4 Inch NPT. Material: Plastic. Color: Black.
Also known as: 234PA/SW, MEN234PASW

Specifications

Diameter: 3/4 in
Material: Plastic
Diameter: 3/4 in
Material: Plastic