3/8" NPT Locknut Black

Item #: 0654094

Cat #: 238PA/SW

UPC:

$ 0.39 EA
Company wide:
24 in stock
Documents & Guides
Locknut, Size: 3/8 Inch NPT. Material: Plastic. Color: Black.

Overview

Locknut, Size: 3/8 Inch NPT. Material: Plastic. Color: Black.
Also known as: 238PA/SW, MEN238PASW

Specifications

Diameter: 3/8 in
Material: Plastic
Diameter: 3/8 in
Material: Plastic