Bronze ground pipe clamp w/ swivel Guill

Item #: 0654061

Cat #: GPCG3/0-2-1-Q

UPC: 074983672141

Call for price
Company wide:
0 in stock
Documents & Guides
Bronze grounding clamp for conduit with guillotine, #10 SOL - 3/0 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 1" (25.4mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.

Overview

Bronze grounding clamp for conduit with guillotine, #10 SOL - 3/0 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 1" (25.4mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.
Also known as: 074983672141, GPCG3/0-2-1-Q, PDTGPCG3021Q

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp