Bronze ground pipe clamp w/ swivel Guill

Item #: 0654057

Cat #: GPCG2/0-2-34-Q

UPC: 074983672134

Call for price
Company wide:
0 in stock
Documents & Guides
Bronze grounding clamp for conduit with guillotine, #10 SOL - 2/0 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 3/4" (19.1mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.

Overview

Bronze grounding clamp for conduit with guillotine, #10 SOL - 2/0 STR AWG conductor size range, 1 1/4" - 2" (31.8mm - 50.8mm) iron pipe size, 3/4" (19.1mm) conduit hub size, 2.22" (56.4mm) pipe clamp screw length.
Also known as: 074983672134, GPCG2/0-2-34-Q, PDTGPCG20234Q

Specifications

Material: Bronze
Type: Grounding Clamp
Material: Bronze
Type: Grounding Clamp